Zoro Homepage

2-Slice Black Toaster

  • Mfr # IM-209B

  • Zoro # G221738369


product price: $27.99
/ea

Key Features

Overall Width (In.)
6 in
Color
Black
Overall Height (In.)
5 in
Overall Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-209B
Zoro #
G221738369
UPC #
636555992097
Country of Origin
China

Dimensions

Overall Width (In.)
6 in
Overall Height (In.)
5 in
Overall Length (In.)
4 in

Details

Color
Black
Item
2 Slice Toaster

Description

Put some bread in this Better Chef 2 Slice Black Toaster. It has an adjustable browning control. You can make it as dark or light as you wish. The 2 slice toaster has a convenient, built-in cancel button. There is also an easy-to-clean slide-open crumb tray. For a delicious piece of toast that will make your breakfast complete, try this toaster. The toaster measures in at 10.5 x 7 x 5.75 - 1.13lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.