
2-Speed 150-Watt Immersion Hand Blender in White
Mfr # IM-802
Zoro # G921740044
product price: $25.39
/eaKey Features
Length
14.5 in
Height
2.5 in
Width
2.5 in
Color
White
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IM-802
Zoro #
G921740044
UPC #
636555998020
Country of Origin
China
Dimensions
Length
14.5 in
Height
2.5 in
Width
2.5 in
Details
Item
Immersion Blender
Color
White
Material
Stainless Steel
Description
The Better Chef 2-Speed Immersion Hand Blender in White is the perfect kitchen companion for effortless blending and pureeing. With a powerful 150 watts of motorized strength, this hand blender features a durable stainless steel blending rod that ensures consistent performance and long-lasting use. Its two-speed settings offer versatility for a variety of tasks, from whipping up smoothies to crafting soups and sauces. Plus, cleanup is a breeze with its dishwasher-safe detachable parts, allowing you to spend less time washing up and more time enjoying your culinary creations. Elevate your cooking experience with this efficient and stylish immersion blender!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.