Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Tier 16 in. Chrome Plated Dish Rack in copper

  • Mfr # DR-167

  • Zoro # G321739112


product price: $32.49
/ea

Key Features

Overall Width
14.6 in
Overall Length
18 in
Color
Copper
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-167
Zoro #
G321739112
UPC #
636555111672
Country of Origin
China

Dimensions

Overall Width
14.6 in
Overall Length
18 in

Details

Item
Dish Rack
Color
Copper
Material
Stainless Steel

Description

The Better Chef 2-Tier Chrome Plated Dish rack is made of rust resistant stainless steel with an attractive chrome finish. The silicone feet protectors will keep the rack steady so there will be no wiggles and wobbles bringing your plates crashing down. With the plastic draining tray, your counter will be safe from the drips of the drying dishes, so no wasting paper towels on clean up after you've put your dishes away. The DR-167 even has a mug stand for a few cups and cutlery holder for all your forks, spoons, knives, and kitchen utensils. Perfect for large families, its 23 plate capacity will make sure you're able to complete a full load of dishes in just one go, no more waiting for half to dry and finishing the rest later. Just set your dishes on the rack and let them dry in style! Features: * Made of rust resistant Stainless Steel * Attractive chrome plating * Non-marring silicone coated feet protectors * Holds up to 23 plates or bowls The rack is measures in 17.5 x 10 x 11 - 3.10 lbs

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.