Zoro Homepage

2-Tier 22 in. Chrome Plated Dish Rack in Red

  • Mfr # DR-225R

  • Zoro # G121736946


product price: $32.49
/ea

Key Features

Material
Stainless Steel
Color
Red
Overall Length
22.5 in
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-225R
Zoro #
G121736946
UPC #
636555112259
Country of Origin
China

Dimensions

Overall Length
22.5 in
Overall Width
10 in

Details

Material
Stainless Steel
Item
Dish Rack
Color
Red

Description

The Better Chef 2-Tier Chrome Plated Dish rack is made of rust resistant stainless steel with an attractive chrome finish. The silicone feet protectors will keep the rack steady so there will be no wiggles and wobbles bringing your plates crashing down. With the plastic draining tray, your counter will be safe from the drips of the drying dishes, so no wasting paper towels on clean up after you've put your dishes away. The DR-225R even has a mug stand for a few cups and cutlery holder for all your forks, spoons, knives, and kitchen utensils. Perfect for large families, its 23 plate capacity will make sure you're able to complete a full load of dishes in just one go, no more waiting for half to dry and finishing the rest later. Just set your dishes on the rack and let them dry in style! Features: * Made of rust resistant Stainless Steel * Attractive chrome plating * Non-marring silicone coated feet protectors * Holds up to 23 plates or bowls

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.