Zoro Homepage

200 Watt Stand/Hand Mixer in Black with Mixing Bowl

  • Mfr # IM-829BK

  • Zoro # G921738799


product price: $48.69
/ea

Key Features

Overall Width
11 in
Overall Height
8.25 in
Color
Black
Overall Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-829BK
Zoro #
G921738799
UPC #
636555998297
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Height
8.25 in
Overall Length
11.75 in

Details

Item
Stand Mixer
Color
Black

Description

Mix, Blend, Beat and Kneed all with the Better Chef 200 Watt Stand/Hand Mixer in Black with Mixing Bowl. Ergonomic handle for one handed operation offers a powerful 200 Watt motor for most of your everyday mixing needs. Ideal for quickly and easily mixing up your favorite cookie dough's, mashed potatoes, bread dough's and so much more. Includes interchangeable beaters and dough hooks and mixer stand with mixing bowl. Dishwasher safe accessories for easy clean up and compact for convenient storage.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.