Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 Inch Charcoal Barbecue Grill in Black

  • Mfr # BBQ422

  • Zoro # G521738694


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Black
Overall Length
22 in
Width
22 in
Overall Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBQ422
Zoro #
G521738694
UPC #
636555114222
Country of Origin
China

Dimensions

Overall Length
22 in
Width
22 in
Overall Height
32 in

Details

Material
Metal
Color
Black
Item
Charcoal Barbecue Grill

Description

The Better Chef 22 Inch Charcoal Barbecue Grill in Black offers the perfect solution for all your on-the-go grilling needs. This compact little grill is lightweight and easy to transport but still offers over 150 square inches of grilling space, enough to grill for the entire family or the carload at the big game. The firebox is enamel coated giving it strength and durability to survive the harshest grilling conditions. The dual venting system helps control the heat so you can cook slow and low or up high at searing hot temperatures. For added convenience, the lid is secured and the ash tray is easily accessible for quick clean-up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.