Zoro Homepage

22-inch Dish Rack

  • Mfr # DR-2202

  • Zoro # G521737154


product price: $38.99
/ea

Key Features

Overall Length
15 in
Color
White
Overall Width
17 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-2202
Zoro #
G521737154
UPC #
636555822028
Country of Origin
China

Dimensions

Overall Length
15 in
Overall Width
17 in

Details

Color
White
Item
Dish Rack
Material
Metal

Description

The Better Chef 22-inch Dish Drainer is perfect for draining and drying your dishes after washing. Comes with a removable, sliding drip tray to hold on to any water and for easy cleaning. Features separate slots for dishes and a cutlery holder to easily dry all of your dinnerware. Keep you kitchen organized and clean with Better Chef! Measures: 22" x 17" x 15" 22" tall with a small counter top footprint Sleek modern design Chrome-plated metal with plastic water tray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.