Zoro Homepage

22-Inch Dish Rack

  • Mfr # DR-224

  • Zoro # G021736381


product price: $37.35
/ea

Key Features

Material
Metal
Overall Width
22.5 in
Overall Length
10 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-224
Zoro #
G021736381
UPC #
636555112242
Country of Origin
China

Dimensions

Overall Width
22.5 in
Overall Length
10 in

Details

Item
Dish Rack
Material
Metal
Color
Chrome

Description

The Better Chef Dish Rack allows you to completely reorganize your kitchen dishware set up. Made of a metal construction, this dazzling dish rack can hold up to 17 plates or bowls, and includes a mug stand and cutlery holder. Keep your kitchen neat as you clean, with the easy to access dish rack. The cutlery holder allows you to safely set aside knives of any size or shape. While the mug rack keeps any mugs or other cups out of the way as they dry up with ease. Make this attractive addition to your home kitchen today! Measures: 22.4" x 10.4" x 5" 22" Chrome Dish Rack 2-tier chrome tower lets you dry more dishes using less counter space. Chrome-plated metal resists staining and rubberized feet do not mark counter-top.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.