Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5mm Aluminum 4 Quart Dutch Oven in Gray

  • Mfr # D401S

  • Zoro # G221738215


product price: $34.15
/ea

Key Features

Overall Width (In.)
12 in
Overall Height (In.)
6 in
Overall Length (In.)
12 in
Color
Gray
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D401S
Zoro #
G221738215
UPC #
636555114017
Country of Origin
China

Dimensions

Overall Width (In.)
12 in
Overall Height (In.)
6 in
Overall Length (In.)
12 in

Details

Color
Gray
Material
Aluminum
Item
Dutch Oven

Description

Cook your next grand feast with the Better Chef Dutch Oven. This set features ultra heavy gauge aluminum with a non-stick coating for easing cleaning and stress free cooking. Sear some chicken, boil up pasta, or professionally cook any home recipe to your hearts content. Easily monitor the food through the tempered glass lids and get dinner looking just the way you want.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.