
3 Cup Automatic Rice Cooker in White
Mfr # IM-403
Zoro # G921739994
product price: $37.35
/eaKey Features
Material
Plastic
Overall Width (In.)
8 in
Overall Height (In.)
8.5 in
Overall Length (In.)
9.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IM-403
Zoro #
G921739994
UPC #
636555994039
Country of Origin
China
Dimensions
Overall Width (In.)
8 in
Overall Height (In.)
8.5 in
Overall Length (In.)
9.5 in
Details
Material
Plastic
Item
Rice Cooker
Color
White
Description
Making rice has never been this simple with the Better Chef 3 Cup Automatic Rice Cooker. This small but mighty rice cooker is a breeze to use, simply add your rice and water and press to cook button. No waiting around watching your rice because the rice cooker does all the work for you, and the convenient keep warm function means you can make rice ahead of time and have it still warm for your meal. The included measuring cup and rice paddle means this is ready to use straight out of the box. A removable inner bowl makes it easy to clean up.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.