Zoro Homepage

3 Cup Compact Blender in White

  • Mfr # IM-620W

  • Zoro # G521738564


product price: $39.99
/ea

Key Features

Length
6.5 in
Height
11.9 in
Width
4.5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-620W
Zoro #
G521738564
UPC #
636555996200
Country of Origin
China

Dimensions

Length
6.5 in
Height
11.9 in
Width
4.5 in

Details

Item
Compact Blender
Color
White

Description

This three cup compact Better Chef blender is perfect for your daily smoothies or side dish sauces. This blender has a 25 ounce capacity, which is the perfect size for small families and personal use. It's compact construction allows you to store easily on the countertop or out of the way in a cabinet. Features 300 watts of ice-crushing power and a rotary dial that lets you pulse or blend at low and high speeds. 25 Ounce blender cup is made with BPA-free plastic and the base is made with stainless steel. Hand Wash Recommended

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.