Zoro Homepage

3-Piece Large Dish Drainer

  • Mfr # DR-1602

  • Zoro # G721737497


product price: $24.35
/ea

Key Features

Overall Length
17.71 in
Material
Steel
Color
Black
Overall Width
13.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-1602
Zoro #
G721737497
UPC #
636555816027
Country of Origin
China

Dimensions

Overall Length
17.71 in
Overall Width
13.77 in

Details

Material
Steel
Color
Black
Item
Large Dish Drainer

Description

No more puddles of water on your kitchen counters when drying your dishes with the Better Chef 3-Piece Large Dish Drainer . This metal dish drainer can hold up to 17 plates and/or bowls and features a side mounting mug and cutlery holder for added convenience. It comes with a plastic draining tray to keep your kitchen counters clean and water-free. Includes one of each: plastic draining tray, mug stand, and cutlery holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.