Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Quart Round Slow Cooker with Removable Stoneware Crock in White

  • Mfr # IM-460W

  • Zoro # G021739290


product price: $43.85
/ea

Key Features

Material
Stoneware
Overall Width (In.)
10 in
Color
White
Overall Length (In.)
11 in
Overall Height (In.)
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-460W
Zoro #
G021739290
UPC #
636555994602
Country of Origin
China

Dimensions

Overall Width (In.)
10 in
Overall Length (In.)
11 in
Overall Height (In.)
9.75 in

Details

Material
Stoneware
Color
White
Item
Slow Cooker

Description

Make the most of your time with the Better Chef 3 Quart Round Slow Cooker with Removable Stoneware Crock in White and its convenient controlled heating. This crock's large round shaped stone wall container keeps all the flavor together and can be easily removed from the slow cooker to the dinner table or to the refrigerator afterwards. The glass lid and stoneware container are dishwasher for maximum convenience. Get your guest drooling with savory meals from this dazzling cooker tonight.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.