Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3qt. Dutch Oven (2.5mm AL)

  • Mfr # D301S

  • Zoro # G121739220


product price: $21.29
/ea

Key Features

Material
Aluminum
Color
Gray
Overall Width (In.)
12 in
Overall Length (In.)
12 in
Overall Height (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D301S
Zoro #
G121739220
UPC #
636555003014
Country of Origin
China

Dimensions

Overall Width (In.)
12 in
Overall Length (In.)
12 in
Overall Height (In.)
6 in

Details

Material
Aluminum
Color
Gray
Item
Dutch Oven

Description

Prepare large meals using this Better Chef 3-quart Dutch oven that features ergonomically designed, cool-touch handles to keep your hands from getting burned. The nonstick surface ensures easy cleanup. Add this dutch oven to your kitchen and enjoy making your favorite meals for you and your guests.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.