Zoro Homepage

4 Cup Coffee Maker

  • Mfr # IM-104S

  • Zoro # G421739425


product price: $30.69
/ea

Key Features

Length
8 in
Height
10 in
Width
6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-104S
Zoro #
G421739425
UPC #
636555991045
Country of Origin
China

Dimensions

Length
8 in
Height
10 in
Width
6 in

Details

Item
Coffee Maker
Color
Black

Description

Introducing the Better Chef 4 Cup Coffee Maker, your perfect companion for brewing delicious coffee right at home. This compact yet efficient coffee maker features a removable micromesh filter that ensures every brew is smooth and sediment-free. With easy-to-use internal water level indicators for 1 to 4 cups, you can always measure the perfect amount of water for your brew. The lighted On/Off switch adds convenience, while the cord storage keeps your countertop tidy and clutter-free. Its brushed stainless steel accents not only enhance durability but also complement any kitchen decor seamlessly. Plus, the non-stick keep-warm plate ensures your coffee stays piping hot whenever you're ready to enjoy a cup. Whether you're starting your day or winding down with an evening brew, the Better Chef 4 Cup Coffee Maker promises reliability and simplicity, making it an essential addition to any coffee lover's kitchen. Its thoughtful design features, from the removable filter to the easy-to-read water indicators and sleek stainless steel details, ensure every brewing experience is enjoyable and hassle-free. Bring home the Better Chef 4 Cup Coffee Maker today and discover the joy of brewing your favorite coffee blends with ease and elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.