Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Cup Compact Coffee Maker in Red with Removable Filter Basket

  • Mfr # IM-107R

  • Zoro # G621737184


product price: $51.49
/ea

Key Features

Color
Red
Height
6.75 in
Length
9.5 in
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-107R
Zoro #
G621737184
UPC #
636555991076
Country of Origin
China

Dimensions

Height
6.75 in
Length
9.5 in
Width
8.25 in

Details

Color
Red
Item
Coffee Maker

Description

Get the morning going on high note with the Better Chef 4 Cup Compact Coffee Maker in Red with Removable Filter Basket. It features a compact sleek design with a removable filter basket for fast and easy cleaning. The coffee machine allows the user to pour out coffee at any point in the brewing process. It Makes coffee, tea, and hot water for parties and events.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.