Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Cup Compact Coffee Maker in White with Removable Filter Basket

  • Mfr # IM-105W

  • Zoro # G721739606


product price: $39.99
/ea

Key Features

Length
9.5 in
Height
6.75 in
Width
8.25 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IM-105W
Zoro #
G721739606
UPC #
636555991052
Country of Origin
China

Dimensions

Length
9.5 in
Height
6.75 in
Width
8.25 in

Details

Item
Coffee Maker
Color
White

Description

Get the morning going on high note with the Better Chef 4 Cup Compact Coffee Maker in White with Removable Filter Basket. It features a compact sleek design with a removable filter basket for fast and easy cleaning. The coffee machine allows the user to pour out coffee at any point in the brewing process. It Makes coffee, tea, and hot water for parties and events.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.