Zoro Homepage

4 Piece 18.5" Dish Drying Rack Set

  • Mfr # DR-2201

  • Zoro # G621737818


product price: $38.99
/ea

Key Features

Overall Length
15 in
Material
Metal
Color
Chrome
Overall Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-2201
Zoro #
G621737818
UPC #
636555822011
Country of Origin
China

Dimensions

Overall Length
15 in
Overall Width
17 in

Details

Material
Metal
Color
Chrome
Item
Dish Drying Rack

Description

The Better Chef Dish Rack allows you to completely reorganize your kitchen dishware set up. Made of a metal construction, this dazzling dish rack can hold a large amount of dishes over the sink, and includes a mug stand and cutlery holder. Keep your kitchen neat and clean, with the easy to access dish rack. The cutlery holder allows you to safely set aside knives of any size or shape. While the mug rack keeps any mugs or other cups out of the way as they dry up with ease. Make this attractive addition to your home kitchen today! Measures: 22" x 18.5" x 15" 4-piece dish rack with tray offers two tiers of space for draining and drying after washing. Dish Rack: * Large capacity, designed to drain over any sink; soft nonslip feet. Heavy Duty Wires: *Tall wires secure plates, dishes, glasses, and cups Detachable Self-Draining Board: Self draining to keep counter tops clean, detachable for easy cleaning Removable Multipurpose Cutlery Holder: For drying, storing and serving flatware; three removable compartments with slots for knives an small objects. * Chrome finish wire rack * Stainless steel tray * Includes slots for dishes and separates silverware cup

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.