Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Quart Oval Slow Cooker with Removable Stoneware Crock in Stainless Steel

  • Mfr # IM-466S

  • Zoro # G721739309


product price: $53.59
/ea

Key Features

Overall Width (In.)
9.5 in
Overall Height (In.)
8.5 in
Overall Length (In.)
13.75 in
Color
Stainless Steel
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-466S
Zoro #
G721739309
UPC #
636555994664
Country of Origin
China

Dimensions

Overall Width (In.)
9.5 in
Overall Height (In.)
8.5 in
Overall Length (In.)
13.75 in

Details

Item
Slow Cooker
Color
Stainless Steel
Material
Stoneware

Description

Make the most of your time with the Better Chef 4 Quart Oval Slow Cooker with Removable Stoneware Crock in Stainless Steel and its convenient controlled heating. This crock's large oval shaped stone wall container keeps all the flavor together and can be easily removed from the slow cooker to the dinner table or to the refrigerator afterwards. The glass lid and stoneware container are dishwasher for maximum convenience. Get your guest drooling with savory meals from this dazzling cooker tonight.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.