Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Cup Rice Cooker with Food Steamer Attachment

  • Mfr # IM-406ST

  • Zoro # G521740130


product price: $37.49
/ea

Key Features

Overall Length (In.)
10 in
Overall Height (In.)
7 in
Overall Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-406ST
Zoro #
G521740130
UPC #
636555994060
Country of Origin
China

Dimensions

Overall Length (In.)
10 in
Overall Height (In.)
7 in
Overall Width (In.)
8 in

Details

Item
Rice Cooker
Color
Black

Description

The Better Chef 5-cups Rice Cooker is a must have for every household. This versatile rice cooker makes up to 10 cups of cooked rice, which makes it ideal for big and small gatherings. For time saving and convenience, a food steamer is included for the steaming of vegetable, fish and much more while the rice is cooking. The exterior and handles remain cool to the touch for a burn, scalds and worry free cooking experience!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.