5 Cup Rice Cooker with Food Steamer Attachment in White
- Mfr # 750123912M
- Zoro # G022980561
product price:Â
$
35.95
/ea
Key Features
Width
8 in
Color
White
Length
10 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123912M
- Zoro #
- G022980561
- UPC #
- 636555994046
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Length
- 10 in
- Height
- 7 in
Details
- Item
- Rice Cooker
- Color
- White
Description
The Better Chef 5 Cup Rice Cooker with Food Steamer Attachment in white makes it easy to prepare perfect rice and healthy meals with minimal effort. Simply add rice and water, and the cooker handles the rest-delivering up to 10 cups of fluffy, cooked rice every time. The included food steamer attachment allows you to prepare vegetables, fish, and other nutritious dishes simultaneously, saving both time and counter space. Its cool-touch exterior and handles ensure safe handling, even during cooking. Designed for convenience, this rice cooker features a removable non-stick bowl that makes cleanup quick and simple. It automatically switches to a warming mode once cooking is complete, keeping rice warm and ready to serve for hours. A measuring cup and rice paddle are included for accurate portions and easy serving. Whether you're cooking long grain, wild, or specialty rice, the Better Chef Rice Cooker delivers consistent, delicious results for every meal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.