Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Cup Rice Cooker with Food Steamer

  • Mfr # IM-405ST

  • Zoro # G621737559


product price: $37.49
/ea

Key Features

Overall Height (In.)
7 in
Overall Length (In.)
10 in
Overall Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-405ST
Zoro #
G621737559
UPC #
636555994053
Country of Origin
China

Dimensions

Overall Height (In.)
7 in
Overall Length (In.)
10 in
Overall Width (In.)
8 in

Details

Item
Rice Cooker
Color
White

Description

Includes food steamer attachment. Great for healthy steamed vegetable, fish, and more. Just add rice and water, then let the rice cooker do the rest. Cool touch exterior and cool touch handles keep the heat off. Cooks all types of rice including long grain and wild rice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.