Zoro Homepage

5-Speed 150-Watt Hand Mixer Black w/ Silver Accents

  • Mfr # IM-814B

  • Zoro # G621738594


product price: $36.55
/ea

Key Features

Color
Black
Overall Length
4.5 in
Overall Width
8 in
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-814B
Zoro #
G621738594
UPC #
636555998143
Country of Origin
China

Dimensions

Overall Length
4.5 in
Overall Width
8 in
Overall Height
12 in

Details

Color
Black
Item
Hand Mixer

Description

Wanna make a delicious meal for your family? This hand mixer is exactly what you need. The hand mixer features five-speed settings and high-quality stainless steel attachments, which could help you accomplish a variety of whisking, beating and mixing tasks. It is powerful, beautiful, easy to use and clean up, along with a storage case, you can stow away the hand mixer in a convenient and organized way.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.