Zoro Homepage

5-Speed 150-Watt Hand Mixer White w/ Silver Accents

  • Mfr # IM-813W

  • Zoro # G721739163


product price: $36.79
/ea

Key Features

Color
White
Overall Height
12 in
Overall Length
4.5 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-813W
Zoro #
G721739163
UPC #
636555998136
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Length
4.5 in
Overall Width
8 in

Details

Color
White
Item
Hand Mixer

Description

The BETTER CHEF ultra power 5-speed hand mixer is the perfect go to for nearly all of your mixing needs. Comes with stainless steel beaters and dough hooks for super convenient clean ups. Five speeds and two stainless steel turbo beater accessories provide you with the power and control to mix up your favorite cookie dough, mash potatoes and so much more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.