Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Speed Electric Hand Mixer in Red

  • Mfr # IM-811RED-2020

  • Zoro # G721737022


product price: $34.45
/ea

Key Features

Overall Height
5 in
Color
Red
Overall Length
3.25 in
Overall Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-811RED-2020
Zoro #
G721737022
UPC #
636555998112
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Length
3.25 in
Overall Width
7.25 in

Details

Color
Red
Item
Hand Mixer

Description

Mix, Blend, Beat and Kneed all with the Better Chef 5 Speed Electric Hand mixer with interchangeable stainless steel beaters and dough hooks. Ergonomic handle for one handed operation offers a power 150 Watt motor for most of your everyday mixing needs. Ideal for quickly and easily mixing up your favorite cookie dough's, mashed potatoes, bread dough's and so much more. Dishwasher safe accessories for easy clean up can also be easily snapped to the mixer for easy storage.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.