Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500-watt Stainless Steel Blender

  • Mfr # IM-601S

  • Zoro # G821738806


product price: $41.39
/ea

Key Features

Width
7 in
Length
7 in
Color
Stainless Steel
Height
20 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-601S
Zoro #
G821738806
UPC #
636555996019
Country of Origin
China

Dimensions

Width
7 in
Length
7 in
Height
20 in

Details

Item
Stainless Steel Blender
Color
Stainless Steel
Material
Stainless Steel

Description

The Better Chef 500-Watt Stainless Steel Blender is the perfect kitchen companion for blending, pureeing, and chopping with ease. Featuring a powerful 500-watt motor, this blender offers five speeds plus a Pulse control for optimal precision, whether you're creating smoothies, salsas, soups, or crushing ice. The 6-cup (48-ounce) glass blending jar is large enough to handle family-sized servings, and it's dishwasher safe for easy cleanup. The durable stainless steel housing not only provides a sleek, modern look but is also simple to maintain, ensuring your blender remains in top condition for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.