5.3 Quart Digital Display Air Fryer with Touch Controls in Silver
- Mfr # 750124782M
- Zoro # G422980567
product price:Â
$
71.89
/ea
Key Features
Overall Width
9-1/4 in
Overall Height
11.85 in
Color
Silver
Length
9.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750124782M
- Zoro #
- G422980567
- UPC #
- 636555994367
- Country of Origin
- China
- Item
- Air Fryer
- Color
- Silver
Dimensions
- Overall Width
- 9-1/4 in
- Overall Height
- 11.85 in
- Length
- 9.50 in
Description
The Better Chef 5.3 Quart Digital Display Air Fryer with Touch Controls in Silver offers a convenient and efficient way to prepare your favorite meals with little to no oil. Powered by 1350 watts (120V/60Hz), this air fryer features a generous 5.3 quart (5 liter) capacity, making it ideal for family meals or entertaining. The sleek LED touch display and digital controls allow for easy operation, while stainless steel accents add a modern touch to any kitchen. Designed for versatility, this air fryer lets you air fry, bake, or reheat with precise temperature control ranging from 180 Degrees F to 400 Degrees F and a built-in 0-60 minute timer. The viewing window allows you to monitor food as it cooks without interrupting the process. With consistent heat circulation and accurate settings, you can achieve crispy, evenly cooked results every time while enjoying a healthier cooking experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.