Shop BETTER CHEF
See all product information
Create Account
6 Cup 500-Watt Glass Jar 12 Preset Function Blender in Black
- Mfr # 750124777M
- Zoro # G422980406
product price:Â
$
39.99
/ea
Key Features
Length
16 in
Color
Black
Height
5.50 in
Width
5.50 in
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124777M
- Zoro #
- G422980406
- UPC #
- 636555961802
- Country of Origin
- China
Dimensions
- Length
- 16 in
- Height
- 5.50 in
- Width
- 5.50 in
Details
- Item
- Glass Jar Blender
- Color
- Black
- Material
- Glass
Description
The Better Chef 500-Watt Glass Jar 12 Preset Function Blender in Black is designed to handle a wide range of blending tasks with ease. Powered by a 500-watt motor, it delivers reliable ice crushing power for smoothies, frozen drinks, and more. The durable glass jar is dishwasher safe and resists stains and odors, making it ideal for everyday use. A stainless steel blade ensures efficient blending and consistent results, while the sleek black finish adds a modern touch to any kitchen. With 12 preset functions, this blender takes the guesswork out of food and drink preparation by offering one-touch convenience for common recipes. The lid features a built-in measuring cup, allowing you to add ingredients accurately while blending. Easy to use and simple to clean, the Better Chef blender combines power, versatility, and practicality, making it a dependable choice for both quick meals and creative kitchen projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.