Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece 59 Oz Square Blender Glass Jar Replacement Kit

  • Mfr # 4900

  • Zoro # G621737825


product price: $35.75
/ea

Key Features

Color
Black
Height
5.2 in
Length
8.4 in
Width
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4900
Zoro #
G621737825
UPC #
636555949008
Country of Origin
China

Dimensions

Height
5.2 in
Length
8.4 in
Width
5.2 in

Details

Color
Black
Item
Glass Jar Blender

Description

Compatible with most Oster blender models. The Better Chef 6 piece Complete 59 Oz Square Blender Glass Jar Replacement Kit will provide you with everything you need to replace that small blender jar. Included in this set is one 59 ounce glass jar, one bottom cap, one rubber gasket, one blender blade, one lid, and one filler cap so you have everything you need to make the swap. This 6 piece kit is compatible with most Oster blender models. Upgrade your home blender for bigger and better creations! Includes One 59 fl. Oz. Replacement kit (9.5" x 6" x 6" - 3.5 lbs.) with One Glass Jar, One Bottom Cap, One Rubber Gasket, One Blender Blade, One Lid, and One Filler Cap The extra-large capacity gives you the space to make better smoothies, milkshakes, sauces, soups, or other treats!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.