Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Cup (16-Cups Cooked) Automatic Rice Cooker in White

  • Mfr # IM-400

  • Zoro # G421737438


product price: $37.69
/ea

Key Features

Overall Height (In.)
8 in
Overall Length (In.)
11 in
Overall Width (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-400
Zoro #
G421737438
UPC #
636555994008
Country of Origin
China

Dimensions

Overall Height (In.)
8 in
Overall Length (In.)
11 in
Overall Width (In.)
10 in

Details

Color
White
Item
Rice Cooker

Description

Just add rice, water and let the rice cooker do the rest. Keeps rice warm for hours. Removable bowl for easy clean up. Cool-touch exterior and cool-touch handles keep the heat off. Cooks all types of rice including long grain and wild rice. 8-Cup capacity. Removable parts are dishwasher safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.