Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Cup Automatic Rice Cooker in Black With Rice Paddle and Measuring Cup

  • Mfr # IM-402B

  • Zoro # G221740126


product price: $48.75
/ea

Key Features

Overall Height (In.)
8 in
Overall Width (In.)
10 in
Overall Length (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-402B
Zoro #
G221740126
UPC #
636555994022
Country of Origin
China

Dimensions

Overall Height (In.)
8 in
Overall Width (In.)
10 in
Overall Length (In.)
11 in

Details

Color
Black
Item
Rice Cooker

Description

Have the perfect cooked rice anytime you want with the Better Chef 8 Cup Automatic Rice Cooker. This rice cooker is super easy to use, just your rice and water and push the button to cook and the rice cooker will automatically stop once the rice is done. It will even keep your rice warm until you're ready to eat so you can make your rice ahead of time. The interior bowl is removable for fast and easy clean up. This rice cooker holds up to 8 cups of uncooked rice so you can have up to a whopping 16 cups of cooked rice making it great for families and large dishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.