Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Liter Toaster Oven Broiler

  • Mfr # IM-257R

  • Zoro # G621739102


product price: $42.75
/ea

Key Features

Color
Red
Overall Height (In.)
9 in
Overall Length (In.)
14 in
Overall Width (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-257R
Zoro #
G621739102
UPC #
636555992578
Country of Origin
China

Dimensions

Overall Height (In.)
9 in
Overall Length (In.)
14 in
Overall Width (In.)
11 in

Details

Item
Toaster Oven
Color
Red

Description

Make your day a better day with the Better Chef Toaster Oven. It's diverse controls lets you cook or warm up toast, pizza, pop-tarts, bagels and more. It bakes, broils, toasts, and roast allowing a large assortment of meals. The easy slide out grill rack spans wide enough to hold four slices of bread or an eight inch pizza. Made with a 60 minute timer so you know when it's time to eat! Measures: 14" x 11" x 9" * Multi function control... toast, stay on, temperature * 60 minute timer with ready bell * Slide out grill rack * Bake tray included * Holds up to 4 slices of toast or 8-inch pizza * Easy to clean slide open crumb tray * High-efficiency quartz heating elements * Bakes, broils, toasts and roasts * 9-liter capacity holds up to 4-slices * 60-minute timer with bell signal * Tempered glass door * Included accessories: Bake pan, wire rack and tray handle * 700 Watts Output Power * 120V/50Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.