Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Liter Toaster Oven Broiler-White

  • Mfr # IM-255W

  • Zoro # G021738132


product price: $46.75
/ea

Key Features

Overall Height (In.)
9 in
Overall Width (In.)
12 in
Overall Length (In.)
15.5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-255W
Zoro #
G021738132
UPC #
636555992554
Country of Origin
China

Dimensions

Overall Height (In.)
9 in
Overall Width (In.)
12 in
Overall Length (In.)
15.5 in

Details

Color
White
Item
Toaster Oven

Description

Make your day a better day with the Better Chef Toaster Oven. It's diverse controls lets you cook or warm up toast, pizza, pop-tarts, bagels and more. It bakes, broils, toasts, and roast allowing a large assortment of meals. The easy slide out grill rack spans wide enough to hold four slices of bread or an eight inch pizza. Made with a 60 minute timer so you know when it's time to eat!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.