Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact 12 Ounce Mini Chopper in Red

  • Mfr # IM-842R

  • Zoro # G321736180


product price: $30.69
/ea

Key Features

Color
Red
Overall Length
7 in
Overall Height
5.75 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IM-842R
Zoro #
G321736180
UPC #
636555998426
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Height
5.75 in
Overall Width
4 in

Details

Color
Red
Item
Compact Chopper

Description

The Better Chef Compact Mini Chopper is the perfect countertop appliance to keep on hand! This compact chopper is easy to take apart for convenient cleaning, and is small enough to store in any extra cabinet space or countertop area you have available. This chopper features a safety lock lid, stainless steel removable blade, pulse on switch, and a removable bowl and lid for easy clean up. Constructed of lightweight plastic and stainless steel for durable long lasting use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.