Zoro Homepage

Compact Chopper - Black

  • Mfr # IM-846BK

  • Zoro # G821740069


product price: $27.99
/ea

Key Features

Overall Height
4 in
Overall Length
8 in
Color
Black
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-846BK
Zoro #
G821740069
UPC #
636555998464
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
8 in
Overall Width
5 in

Details

Item
Compact Chopper
Color
Black

Description

If you hate getting watery eyes when chopping onions, this will solve it all for you. With the lid on top and onions inside the bowl, you can effortlessly chop away, all tear-free. It is the quick and easy way to chop fruits, vegetables, herbs, nuts or create fresh salsas, pesto, coleslaws, salads in just seconds. Safety lock lid Stainless steel blade stays sharp Pulse on switch. Bowl, lid and blade detach for easy clean-up. Item Dimensions: 8.00" x 5.00" x 4.00" Item Weight: 1.00lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.