Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cool Touch Wide-Slot Toaster in White

  • Mfr # IM-225W

  • Zoro # G021737524


product price: $34.69
/ea

Key Features

Overall Height (In.)
5 in
Color
White
Overall Width (In.)
6 in
Overall Length (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-225W
Zoro #
G021737524
UPC #
636555992257
Country of Origin
China

Dimensions

Overall Height (In.)
5 in
Overall Width (In.)
6 in
Overall Length (In.)
5 in

Details

Color
White
Item
2 Slice Toaster

Description

The Better Chef Cool Touch toaster, the perfect choice for any everyday busy body. Made with wide slots to fit more than just bread. Toss in bagels, waffles or Texas Toast for a special morning that demands for something better than basic toast. Reheat cold toast or defrost premade waffles with the reheat and defrost buttons. Make a quick snack just the way you want it with the simple adjustable browning control. The toaster includes a quick cancel button and an easy to clean crumb tray. Its built with a cool-touch exterior and you your safety and convenience in mind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.