Deluxe Electric Can Opener with Built in Knife Sharpener and Bottle Opener in White

  • Mfr # IM-838W

  • Zoro # G021737418


product price:  $33.35
/ea

Key Features

Length
4.5 in
Width
4.8 in
Height
9.2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-838W
Zoro #
G021737418
UPC #
636555998389
Country of Origin
China

Dimensions

Length
4.5 in
Width
4.8 in
Height
9.2 in

Details

Color
White
Item
Electric Can Opener

Description

Functionality meets sleek design with the Deluxe Can Opener by Better chef. This extra tall can opener features a built-in knife sharpener and bottle opener for versatility and a detachable cutting assembly for ultimate convenience and easy clean up. It shuts off automatically once the can or bottle is opened, making this appliance worry free and safe to use. Cord storage at back makes this can opener easy to store and leave out on your countertop without the mess of extra cables. Wipe clean base, hand wash removable parts.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.