Zoro Homepage

DualPro Handheld Immersion Blender in Red

  • Mfr # IM-807R

  • Zoro # G321739686


product price: $35.99
/ea

Key Features

Length
3 in
Height
14 in
Color
Red
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-807R
Zoro #
G321739686
UPC #
636555998075
Country of Origin
China

Dimensions

Length
3 in
Height
14 in
Width
3 in

Details

Color
Red
Item
Immersion Blender

Description

The Better Chef DualPro Handheld Immersion Blender features a powerful 200-watt 2 speed motor that makes blending easier. The durable stainless-steel blending barrel and mixing whisk ensures you can blend a variety of foods. The convenient ergonomic handle and switch for easy one-handed operation makes this a great blender for everyone to use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.