Zoro Homepage

Electric Buffet Range

  • Mfr # IM-301SB

  • Zoro # G121736724


product price: $45.49
/ea

Key Features

Length
10 in
Height
3 in
Width
10 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-301SB
Zoro #
G121736724
UPC #
636555993018
Country of Origin
China

Dimensions

Length
10 in
Height
3 in
Width
10 in

Details

Item
Electric Buffet Range
Color
Stainless Steel

Description

Ever need an extra burner during holiday cooking? Having company and need to keep something warm? Do crafts and not want to mess up your kitchen? The Better Chef Electric Buffet Range is just the ticket! This burner features an adjustable temperature thermostat control to ensure you cook your next great meal at just the right temperature. This cooktop will add a sleek look to your kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.