Zoro Homepage

Electric Countertop Range

  • Mfr # IM-305SB

  • Zoro # G621737610


product price: $39.89
/ea

Key Features

Height
3 in
Length (In.)
9 in
Width
8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-305SB
Zoro #
G621737610
UPC #
636555993056
Country of Origin
China

Dimensions

Height
3 in
Length (In.)
9 in
Width
8 in

Details

Color
White
Item
Electric Countertop Range

Description

Ever need an extra burner during holiday cooking? Having company and need to keep something warm? Do crafts and not want to mess up your kitchen? The Better Chef Electric Countertop Range is just the ticket! This burner features an adjustable temperature thermostat control to ensure you cook your next great meal at just the right temperature. This cook top will add a sleek look to your kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.