Zoro Homepage

Electric Double Omelet Maker - Red

  • Mfr # IM-477R

  • Zoro # G721740077


product price: $42.25
/ea

Key Features

Overall Length (In.)
10 in
Overall Width (In.)
8 in
Overall Height (In.)
5 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-477R
Zoro #
G721740077
UPC #
636555994770
Country of Origin
China

Dimensions

Overall Length (In.)
10 in
Overall Width (In.)
8 in
Overall Height (In.)
5 in

Details

Item
Double Omelet Maker
Color
Red

Description

Forget the hassle of a typical frying pan, with the Omelet Maker easily create delicious and fluffy omelets. Avoid flopping your breakfast or cleaning pesky messes with the convenient non-stick surfaces. Know when the maker is on, preheated, and ready to cook with the handy indicator light. Its innovative design allows you to make a large array of Omelets recipes with in minutes!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.