Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Nonstick Waffle Maker in Red

  • Mfr # IM-297R

  • Zoro # G721738128


product price: $30.69
/ea

Key Features

Overall Height (In.)
3.6 in
Material
Plastic
Overall Length (In.)
9 in
Color
Red
Overall Width (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-297R
Zoro #
G721738128
UPC #
636555992974
Country of Origin
China

Dimensions

Overall Height (In.)
3.6 in
Overall Length (In.)
9 in
Overall Width (In.)
9 in

Details

Item
Waffle Maker
Material
Plastic
Color
Red

Description

Make the perfect golden waffles any time of the day with this Better Chef Electric Nonstick Waffle Maker. Simply plug in the unit and the red preheat light will illuminate and eventually turn to green to let you know it's ready. The nonstick cooking surface means your waffles will pop right out and leave less mess. When you're finished, the unit features cord storage and an upright storage design so it can fit in your cabinets with less clutter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.