Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

for Professional Results 16 Inch Stovetop Deep Fryer in Granite

  • Mfr # DF1601

  • Zoro # G121737660


product price: $57.89
/ea

Key Features

Overall Height
3.2 in
Material
Aluminum
Length
20.5 in
Overall Width
16 in
Color
Granite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF1601
Zoro #
G121737660
UPC #
636555016014
Country of Origin
China

Dimensions

Overall Height
3.2 in
Length
20.5 in
Overall Width
16 in

Details

Material
Aluminum
Item
Stovetop Deep Fryer
Color
Granite

Description

The Better Chef 16 Inch deep fryer pan is a must when it comes to cooking for family gatherings, parties, and more. The large 16in diameter and 3in depth is perfect for frying up large portions to serve. Comes with a tempered glass lid with ventilation hole for safe monitoring while you cook, and cool touch handles and knob make transport from stove to counter easy. Constructed with heavy gauge aluminum, heat resistant glass, and silver metallic non stick interior coating. Serve your favorite meals to all the people you love with this large fryer!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.