for Professional Results 24 Quart Heavy Gauge Aluminum Dutch Oven in Red

  • Mfr # D2402R

  • Zoro # G621739133


product price:  $73.15
/ea

Key Features

Color
Red
Overall Width (In.)
16 in
Overall Length (In.)
20.5 in
Material
Aluminum
Overall Height (In.)
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2402R
Zoro #
G621739133
UPC #
636555124023
Country of Origin
China

Dimensions

Overall Width (In.)
16 in
Overall Length (In.)
20.5 in
Overall Height (In.)
7.2 in

Details

Color
Red
Item
Dutch Oven
Material
Aluminum

Description

This Better Chef 24 quart aluminum dutch oven is an essential kitchen tool when cooking large portions for family gatherings, parties, and more. The nonstick interior coating makes it easy to cook with little oil for low fat meals. Tempered glass lid with ventilation hole lets you monitor food safely while you cook, and cool touch handles make it easy to move from stove to countertop safely.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.