Zoro Homepage

Hand Mixer-Red

  • Mfr # IM-817RC

  • Zoro # G121739848


product price: $36.55
/ea

Key Features

Color
Red
Overall Height
3.4 in
Overall Length
6.2 in
Overall Width
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-817RC
Zoro #
G121739848
UPC #
636555998174
Country of Origin
China

Dimensions

Overall Height
3.4 in
Overall Length
6.2 in
Overall Width
7.8 in

Details

Item
Hand Mixer
Color
Red

Description

With dishwasher-safe stainless steel beaters, this Better Chef 5-Speed Hand Mixer offers the power and control for most of your everyday mixing needs. Its ideal for quickly and easily mixing up your favorite cookie dough, mashed potatoes, and other batters. Includes: One Mixer, One Pair Beater Attachments, One Pair Dough Hook Attachments Measures: 7.8" x 6.2" x 3.4" Weight: 3LB 5 Speed Motor Easy to clean stainless steel beaters and dough hooks make for easy cleanup Convenient ergonomic handle and thumb-switch speed controls allow one-handed operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.