Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Blender- Black

  • Mfr # IM-801B

  • Zoro # G721737213


product price: $33.39
/ea

Key Features

Height
11 in
Length
14 in
Color
Black
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-801B
Zoro #
G721737213
UPC #
636555998013
Country of Origin
China

Dimensions

Height
11 in
Length
14 in
Width
16 in

Details

Item
Immersion Blender
Color
Black

Description

The Better Chef Immersion Blender features a 200 Watt 2 Speed Motor. This will allow you to expertly blend anything you can think of. Whip out refreshing smoothies, savory sauces, or creamy dips. It's ergonomically designed handle and switch gives you the power to operate with just one hand. The immersion blade detaches easily for quick clean up. Measures: 16" x 14" x 11" * Powerful 200-watt motor handles almost any chore * Versatile; 2 speeds for mixing, blending or chopping, great for hot and cold foods * Convenient ergonomic handle and switch for easy one handed operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.