Zoro Homepage

Immersion Blender in Silver

  • Mfr # IM-804S

  • Zoro # G521737147


product price: $39.99
/ea

Key Features

Width
2.5 in
Color
Silver
Height
2.5 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-804S
Zoro #
G521737147
UPC #
636555998044
Country of Origin
China

Dimensions

Width
2.5 in
Height
2.5 in
Length
14 in

Details

Color
Silver
Item
Immersion Blender

Description

The Better Chef Immersion Blender features a 260 Watt Variable Speed Motor With Turbo Boost. This will allow you to expertly blend anything you can think of. The mixing assembly is made from durable stainless steel so you can be sure this blender will always be ready when you need it. The immersion blade detaches easily for quick clean up. Measures: 3" x 3" x 14" Mixing cup: Capacity: 23.6 FL OZ Weight: 1.6 lbs 260 Watt Variable speed motor Turbo Boost motor Made of Stainless Steel Detachable blade 3 Cup Mixing Cup

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.