Zoro Homepage

Immersion Hand Blender

  • Mfr # IM-800

  • Zoro # G421737759


product price: $26.69
/ea

Key Features

Height
12 in
Width
3 in
Color
White
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-800
Zoro #
G421737759
UPC #
636555998006
Country of Origin
China

Dimensions

Height
12 in
Width
3 in
Length
3 in

Details

Item
Immersion Blender
Color
White

Description

Powerful 200-watt motor to handle any chore. Versatile 2 speeds for mixing, blending or chopping. Convenient Ergonomic handle and switch for easy one handed operation. Safety in mind Sealed power switch keeps out liquids. Easy to clean Stainless steel blade and scratch resistant body

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.