Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Hand Blender in Black

  • Mfr # IM-801

  • Zoro # G621739294


product price: $29.39
/ea

Key Features

Color
Black
Width
4.5 in
Length
7 in
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-801
Zoro #
G621739294
UPC #
636555998013
Country of Origin
China

Dimensions

Width
4.5 in
Length
7 in
Height
9.5 in

Details

Color
Black
Item
Immersion Blender

Description

Powerful 200-watt motor handles almost any chore. Versatile, 2 speeds for mixing, blending or chopping. Great for hot and cold foods.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.