Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor Outdoor 14 in Tabletop Electric Barbecue Grill

  • Mfr # IM-356B

  • Zoro # G021738040


product price: $48.79
/ea

Key Features

Width
13 in
Overall Height
4.25 in
Overall Length
14 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-356B
Zoro #
G021738040
UPC #
636555993568
Country of Origin
China

Dimensions

Width
13 in
Overall Height
4.25 in
Overall Length
14 in

Details

Color
Black
Item
Electric Grill

Description

Better Chef's Indoor Outdoor 14 in Tabletop Electric Barbecue Grill avoids the common hassle of a charcoal or gas grills. Whether you have clear skies or stormy clouds, the electric powered grill functions indoors and outdoors so you can grill anytime you want. The grill grates recreated the beloved standard grilled sear marks regardless of it being an electric grill. Fire up 1000-watts of power and grill anything you find in your local market or butcher shop. It comes with an easy to clean metal drip pan for a fast cleanup and storage process.Cook a range of meats and veggies like burgers, shrimp, zucchini, corn and much more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.